Eden Bardiglio 4 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK

  • Mfr # ZOR-PT-TR-0210

  • Zoro # G404415155


product price:  $74.79
/pk 10, $7.48/ea

Key Features

Length
24
Width
4
Thickness
3.7
Size
4x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0210
Zoro #
G404415155
UPC #
-
Country of Origin
United States

Dimensions

Length
24
Width
4
Thickness
3.7
Size
4x24
Height
3.7

Details

Material
Porcelain
Color
BARDIGLIO
Tile Use
Wall
Finish
Matte
Weight
29.5
Coverage Area
10 Sq. ft

Description

MSI’s Eden Bardiglio 4 in. x 24 in. matte bull nose wall trim tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. affordable elegance, found this stylish tile in color scheme neutral, making it the ideal choice for finishing off countertops, backsplashes, accent walls and other design features throughout homes and commercial properties. this high-performance bullnose puts the finishing touch on any number of projects featuring tiles indoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.