Eden Statuary 12 In. X 12 In. Matte Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0418

  • Zoro # G504414768


original price:  $123.99 , new price: $86.79 , 30 percent off
new price:  $86.79
/pk 8, $10.85/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0418
Zoro #
G504414768
UPC #
-
Country of Origin
India

Dimensions

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Height
13

Details

Material
Porcelain
Color
STATUARY
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

Eden Statuary tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features.this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.