Eden Statuary 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0173

  • Zoro # G204414433


product price:  $80.29
/pk 8, $10.04/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0173
Zoro #
G204414433
UPC #
-
Country of Origin
India

Dimensions

Length
13.5
Width
3
Thickness
13
Size
3x13.5
Height
13

Details

Material
Porcelain
Color
Eden Statuary
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

Ader tegal tiles feature the look of natural stone in a low-maintenance, durable, and easy to clean porcelain tile. available in a wide range of sizes, including several on-trend large-format sizes, these tiles are ideal for floors, countertops, showers, backsplashes, and other accent wall features. available in both a matte and polished finish to complement your personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.