Eden Statuary 32 In. X 32 In. Glazed Porcelain Floor And Wall Tile, 3PK

  • Mfr # ZOR-PT-0462

  • Zoro # G504414515


original price:  $88.59 , new price: $48.79 , 44 percent off
new price:  $48.79
/pk 3, $16.26/ea

Key Features

Length
32.25
Width
32.25
Thickness
1.5
Size
32.25x32.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0462
Zoro #
G504414515
UPC #
-
Country of Origin
India

Dimensions

Length
32.25
Width
32.25
Thickness
1.5
Size
32.25x32.25
Height
1.5

Details

Material
Porcelain
Color
STATUARY
Tile Use
Floor&Wall
Finish
Matte
Weight
107.52
Coverage Area
21.33 Sq. ft

Description

MSI’s Eden Statuary 32 in. x 32 in. matte floor and wall tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. affordable elegance, found this stylish large format square tile is color scheme neutral. its the perfect choice for floors, walls, countertops, backsplashes, and other design features throughout homes and commercial properties. in the kitchen, bath, entryway, or other area, eden statuary offers a clean fresh look with a modern edge. due to its large size, cleaning is easy and grout lines are minimized, resulting in a contemporary appearance that enhances any space. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.