Everest Interlocking 12 In. X 12 In. Porcelain And Stone Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0410

  • Zoro # G204415287


original price:  $199.99 , new price: $99.99 , 50 percent off
new price:  $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Length
15.5
Width
12.75
Thickness
4
Size
12.75x15.5
Material
Mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0410
Zoro #
G204415287
UPC #
-
Country of Origin
China

Dimensions

Length
15.5
Width
12.75
Thickness
4
Size
12.75x15.5
Height
4

Details

Material
Mosaic
Color
Everest Interlocking
Tile Use
Walls
Finish
Mixed
Weight
35
Coverage Area
10.4 Sq. ft

Description

Add a splash of chic styling to your decor with Everest Interlocking porcelain stone blend mosaic wall tile. a seemingly random blend of stone and tile strips forms this 12 in. x 12 in. mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. the mixed-sheen, mixed-finished tiles from MSI add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace surround. boasting natural white marble interspersed with crackly porcelain chips, they look particularly stunning as kitchen backsplash or bath wall, and also work splendidly as a countertop surface or accent band.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products