Farmhouse White Single Bowl 33in X 18in Porcelain Undermount Kitchen Sink

  • Mfr # ZOR-PT-SNK-0015

  • Zoro # G412468037


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Fireclay
Finish
Porcelain
Overall Width
18"
Bowl Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-SNK-0015
Zoro #
G412468037
UPC #
-
Country of Origin
India

Dimensions

Overall Length
33"
Overall Width
18"
Bowl Depth
10"

Details

Body Material
Fireclay
Finish
Porcelain
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
White

Description

The Fireclay Farmhouse White Single Bowl sink presents a sophisticated addition to your kitchen, embodying both elegance and functionality. Its dimensions, measuring 33in x 18in overall and with a bowl size of 31.25in x 16.25in, provide ample space for culinary tasks. Crafted from resilient fireclay and adorned with a timeless white finish, it seamlessly complements a range of kitchen styles, including coastal and farmhouse themes. Featuring an apron and flat basin design, it adds a classic touch while maintaining a fresh aesthetic. With a 10in basin, this sink effortlessly accommodates large cookware, simplifying meal preparation and cleanup. Engineered for convenience, durability, and easy maintenance, this classic farmhouse sink promises to elevate your kitchen experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.