
Flaxen 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0207
Zoro # G211328624
product price:Â $3.59
/ea
Sold in multiples of 3 for $10.77
Limit 2 per order
Key Features
Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Color
Flaxen
Material
LVT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-SAM-0207
Zoro #
G211328624
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in
Details
Color
Flaxen
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Flaxen
Description
With a nod to vintage charm, embark on a journey with Flaxen Luxury Vinyl Planks. These LVPs boast a light and luminous washed look featuring warm greige and soft taupe hues with natural knots and grains to help elevate any ambiance. With a 5MM thickness, including a 4MM core and a 1MM attached pad, these planks ensure ultimate durability and underfoot comfort. Its 20MIL protection layer defends against the wear and tear endured in any household or office space. These planks are ideal for installation in various living areas from the kitchen and dining room to the master bedroom and beyond. With an easy install locking system and innovative ''no acclimation'' technology, these planks make purchasing and installing on the same day a convenient reality. Plus, this collection carries the assurance of GREENGUARD Gold, FloorScore, and LEED certifications, assuring both environmental safety and the well-being of your entire family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.