Focus Graphite 12 In. X 12 In. X 10 Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 12PK

  • Mfr # ZOR-PT-0143

  • Zoro # G504415475


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Length
12.25
Width
12.25
Thickness
3.5
Size
12.25x12.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0143
Zoro #
G504415475
UPC #
-
Country of Origin
India

Dimensions

Length
12.25
Width
12.25
Thickness
3.5
Size
12.25x12.25
Height
3.5

Details

Material
Porcelain
Color
Gaphite
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
12 Sq. ft

Description

Designed for floor, wall and countertop use, the MSI’s Focus Glacier 12 in. x 12 in. mesh backed porcelain floor and wall tile features a smooth, low-gloss finish to help add style to your decor. this beautiful tile is suitable for medium-duty residential floors including kitchens, halls and corridors and has a green color to match many home interiors. an ideal choice for your space, this porcelain tile is frost resistant for indoor or outdoor applications and marginally skid resistant to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.