
Focus Graphite SAMPLE Porcelain Wood Look/Field Tile In Gray
Mfr # ZOR-PT-0422-SAM
Zoro # G105838055
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0422-SAM
Zoro #
G105838055
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Gaphite
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Graphite porcelain tile from our Focus collection features mid-tone grays and tonal stripes that are perfect for both contemporary and modern spaces. offered in a matte finish, x large format tiles are available as well as bull nose tiles allowing for creative design installations. use these modern tiles for countertops, floors, backsplashes, accent walls and other features throughout your property.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.