
Full Range Bluestone 24 in. x 48 in. Matte Porcelain Paver Floor Tile
Mfr # ZOR-LSC-0176
Zoro # G808664326
original price: $3,263.99
39% off
new price: $1,958.99
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
Key Features
Length
47 in
Width
23 in
Thickness
2 in
Size
23 in x 47 in x 2 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0176
Zoro #
G808664326
UPC #
-
Country of Origin
Spain
Dimensions
Length
47 in
Width
23 in
Thickness
2 in
Size
23 in x 47 in x 2 in
Details
Material
Porcelain
Color
Blue
Finish
Matte
Weight
1896.00 lbs
Application
Floor
Description
MSI's Full Range Bluestone with a matte finish and a beautiful mix of tan, rust, orange, brown and green undertones with a bluish gray background, exudes understated elegance. This unique palette brings modern vibes to a porcelain paver, creating a seamless transition from cozy interiors to vast exteriors. Highly durable and easy to clean and maintain, these pavers are perfect for residential and commercial properties in areas such as atriums, outdoor dining areas, pathways, patios and much more. Full Range Bluestone features proprietary ZeroSlip technology and can be applied to various surface types, from soft sand and grass to hard concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.