Galleria Amalfi Bianco 8 in. X 8 in. Matte Porcelain Encaustic Floor and Wall Tile, 25PK

  • Mfr # AKNPTGALAMBI8X8M-CA

  • Zoro # G815482630


product price:  $88.89
/pk 25, $3.56/ea

Key Features

Length
9 in
Width
9 in
Thickness
0.32 in
Material
Porcelain
Color
Amalfi Bianco
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTGALAMBI8X8M-CA
Zoro #
G815482630
UPC #
-
Country of Origin
Spain

Dimensions

Length
9 in
Width
9 in
Thickness
0.32 in
Height
0.32 in

Details

Material
Porcelain
Color
Amalfi Bianco
Shape
Encaustic
Finish
Matte
Collection
Galleria

Description

Galleria Amalfi Bianco Porcelain Tile brings artistic sophistication to your interiors in an 8" x 8" square format. This porcelain encaustic tile exhibits a unique design blending warm white tones with bold black patterns for striking visual contrast. The matte finish enhances sophistication while highlighting the intricate encaustic motif, creating visual depth and refined character. When arranged in sets of four, these tiles form captivating medallion patterns that add substantial decorative impact to backsplashes, patio floors, accent walls, and other surfaces. The square format enables flexible installation approaches, accommodating both traditional and contemporary design schemes. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. PEI Rating 3 rated for moderate residential and light commercial floor traffic environments. Waterproof construction designed for moisture-prone areas including kitchens and bathrooms. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the surface; neutral pH cleaners are recommended when needed. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 8 in. W x 8 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Encaustic design blends warm white tones with bold black patterning for striking contrast.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Intricate repeating motif creates a dramatic medallion-style layout with strong graphic symmetry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.