
Glenridge Saddle Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0111
Zoro # G904414887
product price:Â $69.89
/pk 18, $3.88/eaKey Features
Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Material
Lvt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVG-0111
Zoro #
G904414887
UPC #
-
Country of Origin
China
Dimensions
Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Width
6.3
Details
Color
Saddle Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.594
Application
On Grade (Ground Level)
Collection
Glenridge
Description
Highlight your space with Glenridge Saddle Oak 6 in. x 48 in. glue down luxury vinyl plank flooring (70 cases / 2520 sq. ft. / pallet). the planks are resistant to water damage, scratches and stains. the woodlett century oak finish pairs easily with the existing decor in your bathroom, kitchen, bedroom or other space in your home. installing the vinyl planks is an easy task. use an adhesive to set the planks over concrete, tile, cork or wood. other vinyl pieces that can be coordinated with the planks are end caps, stair noses, reducers and t-molding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.