Gray Penny Round 11.63 x 11.50 Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0578

  • Zoro # G910336258


product price:  $130.99
/pk 15, $8.73/ea
Free Shipping & Returns

Key Features

Length
11.63 in
Width
11.5 in
Thickness
0.24 in
Size
11.5 in x 11.63 in x 0.24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0578
Zoro #
G910336258
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11.63 in
Width
11.5 in
Thickness
0.24 in
Size
11.5 in x 11.63 in x 0.24 in

Details

Material
Porcelain
Color
Gray-Light
Finish
Glossy
Application
Floor And Wall

Description

Gray Glossy Penny Round Mosaic tile feature warm gray tones in a distinctive pattern. These gorgeous tiles are suitable for use as backsplash tile, floor tile, and countertops. To make the pattern more prominent, choose a contrasting grout color that will highlight the intricacy of the design. They also coordinate beautifully with a wide range of other ceramic wall tile options like subway tile and arabesque tile patterns in our extensive inventory.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.