
Haiku Sapphire SAMPLE Beveled Mixed Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0302-SAM
Zoro # G805837600
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Haiku Sapphire
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0302-SAM
Zoro #
G805837600
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Haiku Sapphire
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
MSI’s Haiku Sapphire beveled tile is sophisticated enough to be used as a focal point, and understated enough to be used as an accent for many different design purposes. its blue metallic look is sure to give any space a touch of glam. the combination glass and subway tile of today's hottest trends it is an especially popular choice among homeowners who want to modernize their kitchen, bath, or other space. recommended for backsplashes, accent walls, and shower surrounds, this easy-care glass mosaic has everything going for it. this product features x glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.