Havenwood Platinum 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK

  • Mfr # ZOR-PT-0381

  • Zoro # G704414148


original price:  $88.19 , new price: $48.65 , 44 percent off
new price:  $48.65
/pk 7, $6.95/ea

Key Features

Length
36
Width
8
Thickness
2.5
Size
8x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0381
Zoro #
G704414148
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
8
Thickness
2.5
Size
8x36
Height
2.5

Details

Material
Porcelain
Color
PLATINUM
Tile Use
Floor&Wall
Finish
Matte
Weight
51.66
Coverage Area
14 Sq. ft

Description

MSI’s Havenwood Platinum 8 in. x 36 in. porcelain floor and wall tile features cool, steely gray tones complemented by darker knots, lending a realistic air to this wood-looking tile. striking and sophisticated, this durable matte porcelain plank is suitable for numerous applications in both residential and light commercial environments. recommended for floors, accent walls, backsplashes, showers and countertops, it coordinates effortlessly with most design aesthetics and color schemes. use it alone, or pair this nonectified tile with havenwood platinum 12 in. x 15 in. chevron mosaic for added detail and sophistication. offering the look of wood and the durability of porcelain, you can't go wrong with this contemporary tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.