Havenwood Saddle 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK

  • Mfr # ZOR-PT-0313

  • Zoro # G504414362


product price:  $88.19
/pk 7, $12.60/ea
Free Shipping & Returns

Key Features

Length
36
Width
8
Thickness
2.5
Size
8x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0313
Zoro #
G504414362
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
8
Thickness
2.5
Size
8x36
Height
2.5

Details

Material
Porcelain
Color
SADDLE
Tile Use
Floor&Wall
Finish
Matte
Weight
51.66
Coverage Area
14 Sq. ft

Description

This Havenwood Saddle glazed porcelain wall tile adds a timeless look to your home or commercial area with its wood look with the durability of porcelain. it can be used inside or outdoors and the polished surface is impervious to stains, moisture and it's frostesistant. this tile is grade 1 for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.