
Havenwood Saddle Chevron SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0366-SAM
Zoro # G905838798
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0366-SAM
Zoro #
G905838798
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
SADDLE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Accentuate your home with the elegance of this MSI Havenwood Saddle Chevron mosaic porcelain floor and wall tile. a modern blend of golden-brown grain complemented by chocolate knots makes this mesh-mounted tile ideal for any residential or commercial setting. versatile enough to use inside and outside, it provides the look of wood with the easy maintenance of porcelain. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.