
Henley Pebble Sample Tumbled Marble Mesh Mounted Mosaic Tile
Mfr # ZOR-MD-0593-SAM
Zoro # G510632989
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 in. x 4 in.
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0593-SAM
Zoro #
G510632989
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 in. x 4 in.
Details
Material
Marble
Color
Black
Shape
Pebble
Finish
Tumbled
Application
Wall & Residential Floors
Description
Introducing the Henley Pebble Tumbled mosaic, featuring delicately tumbled marble stones resembling authentic pebbles. These pebbles showcase a captivating mixture of gray shades, infusing your project with charm and durability. Whether on mudroom or shower floors, or enhancing your shower surround, fireplace facade, or backsplash, this mosaic tile elevates your space. With convenient mesh-backed sheets, installation is effortless, resulting in a seamless and professional finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.