
Indoor/Outdoor Urn Planter, 8''Dx7''H, Light Gray Concrete Finish, 4PK
Mfr # Zor-LSC-PLNTR-0002
Zoro # G112100169
product price:Â $48.15
/pk 4, $12.04/eaKey Features
Material
Concrete, Resin, Limestone
Color
Light Cement
Width
8.38 in
Length
8.38 in
Height
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Zor-LSC-PLNTR-0002
Zoro #
G112100169
UPC #
-
Country of Origin
Philippines
Dimensions
Width
8.38 in
Length
8.38 in
Height
7 in
Size
8.38 in. x 8.38 in.
Diameter
7 in
Details
Material
Concrete, Resin, Limestone
Color
Light Cement
Item
Planter Pot
Finish
Natural
Application
Front Porch, Driveways, Poolside, Patios, Stairway Landings, or Decks
Shape
Round
Description
Fulfill your gardening ambitions with our durable and stylish planters, ideal for a range of outdoor settings from front porches to poolside. Crafted for longevity and aesthetic appeal, these planters endure season after season, their stone finish maturing into a beautiful, antique look.
- True estate quality planters - perfect for front porch, driveways, poolside, patios, stairway landings or decks
- Extremely durable and aesthetically beautiful in both look and texture - planters will last a lifetime
- Equipped with a drainage plug to enable easy water draining
- Wide base keeps the planter in upright position
- Ideal for front porch, driveways, poolside, patios and more
- Drainage holes help protect plants from being overwatered
- Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.