Linen Glow 12 in. x 12 in. Glossy Beveled Glass Subway Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-LIGL2X6BSW-CA

  • Zoro # G104414489


original price:  $201.99 , new price: $110.99 , 45 percent off
new price:  $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Length
17.01
Width
13.46
Thickness
4.65
Size
13.46x17.01
Color
Linen Glow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-LIGL2X6BSW-CA
Zoro #
G104414489
UPC #
-
Country of Origin
China

Dimensions

Length
17.01
Width
13.46
Thickness
4.65
Size
13.46x17.01

Details

Color
Linen Glow
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
35
Coverage Area
9.7 Sq. ft
Shape
Subway

Description

Linen Glow 12 in. x 12 in. Glossy Beveled Glass Subway Mosaic Wall Tile (9.6 sq. ft./case) brings decorative color and easy-care performance to backsplashes, shower walls, vanity walls, fireplace facades, and other interior accent walls. This glass tile comes mounted on mesh-backed sheets sized approximately 12 in. x 12 in. with a 0.31 in. thickness, helping speed layout and alignment during installation. The Linen Glow colorway features clean cool white tones that brighten the space, while the subway mosaic layout creates a timeless wall design that works in both classic and modern interiors. Beveled edges add depth and reflection, making it a smart choice for kitchens, baths, bars, and feature walls that need dimension and visual movement. Each case covers approximately 9.6 sq. ft. and includes 10 sheets per case. The non-porous surface is easy to maintain with mild detergent and water, and no sealing is required. Use indoors only, and order extra material to allow for cuts, waste, and pattern matching.


  • Size: 12 in. W x 12 in. L x 0.31 in. thick; covers 9.6 sq. ft. per case; 10 sheets per case
  • Mesh-backed glass mosaic offers easy alignment and a smooth non-porous surface for interior walls
  • Color: Linen Glow features clean cool white tones that brighten the space
  • Use on backsplashes, shower walls, vanity walls, fireplace facades, and interior accent walls
  • Non-porous glass performs well in wet-area wall applications; approved for interior use only
  • Mesh-backed sheets help simplify layout; use white thinset and a grout suitable for glass mosaics
  • Durable glass surface is easy to clean and helps maintain color and shine in busy interior spaces
  • Beveled subway pieces add dimension, light reflection, and a classic elevated wall-tile look
  • Wipe clean with a damp cloth and mild detergent; the glass surface does not require sealing
  • Design: Linen Glow brings reflective color and polished style to kitchens, baths, and accent walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products