Kallum Cranton Sample Loose Lay Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0135-SAM

  • Zoro # G713791469


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Limit 2 per order


Key Features

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in
Material
LVT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-LVG-0135-SAM
Zoro #
G713791469
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in

Details

Color
Cranton
Material
LVT
Finish
Low Gloss
Shape
Rectangle

Description

Cranton LooseLay Planks offer an elegant and sophisticated option, featuring matte beige tones enriched with natural knots and grains that complement any space. These planks measure a generous and boast 100% waterproof capability. The durable 20 MIL CrystaLux UltraTM protection layer ensures exceptional resilience against wear and tear. Installation is effortless with these planks, designed for a swift and hassle-free setup without the need for clicking or specialized skills, making it possible to install them twice as fast as traditional LVP flooring. They are accompanied by a comprehensive limited lifetime residential warranty, a 15-year light commercial warranty, and a 10-year commercial warranty, providing peace of mind. Certified by GREENGUARD Gold and Floorscore®, Cranton LooseLay Planks guarantee premium quality and safety, meeting all your flooring needs with confidence.


  • • 0.19 " Thick x 9" Width x 48" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.