Katavia Charcoal Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK

  • Mfr # ZOR-LVG-0117

  • Zoro # G104414939


product price:  $52.49
/pk 18, $2.92/ea

Key Features

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0117
Zoro #
G104414939
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Charcoal Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.54
Application
On Grade (Ground Level)
Collection
Katavia

Description

The katavia Charcoal Oak glue down luxury vinyl plank from MSI’s can be installed over a wide variety of floors for the look of real wood. this flooring option is easy to care for and it's simple to install with the glue-down system. it is dent, scratch, water and stain resistant for years of use by your family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.