Kaya Calacatta Lucca 12"X24" Polished Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0429

  • Zoro # G104415578


original price:  $72.49 , new price: $47.15 , 34 percent off
new price:  $47.15
/pk 6, $7.86/ea

Key Features

Length
24
Width
12
Thickness
2.36
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0429
Zoro #
G104415578
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
12
Thickness
2.36
Size
12x24
Height
2.36

Details

Material
Porcelain
Color
CALACATTA LUCCA
Tile Use
Floor&Wall
Finish
Polished
Weight
51.6
Coverage Area
12 Sq. ft

Description

Update your home decor with the subtle beauty of this Kaya Calacatta Lucca 12x24 polished. floor and wall tile. perfect for indoor and outdoor use, this porcelain tile features a matte polished that adds visual appeal to bathrooms and kitchens. crafted to emulate natural marble, calacatta lucca porcelain tiles from MSI’s kaya collection are a perfect choice to add a sophisticated yet timeless element to any space. hints of gold and gray stand out beautifully against a white background adding luxurious elegance , it can be used as a flooring option or a backsplash. the grade-1 rated tile is impervious to water absorption of less than 0.5%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.