Zola Aurum 24 in. x 24 in. Matte Porcelain Marble Look Floor and Wall Tile, 120PK

  • Mfr # AKNPTZOLAURU24X24M-PL

  • Zoro # G316035861


product price:  $3,123.99
/pk 120, $26.03/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Color
White-Warm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLAURU24X24M-PL
Zoro #
G316035861
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
White-Warm
Shape
Square
Finish
Matte

Description

Zola Aurum Porcelain Tile brings luxury to your space with its 24" x 24" large format and sophisticated white background accented with soft gold and gray tones. The matte finish delivers a natural, non-reflective surface that mimics natural marble while offering the durability and easy maintenance of porcelain. Made in Spain, this marble-inspired tile brings timeless beauty and refined elegance to any setting. The expansive 24" x 24" large format creates seamless visual flow when installed by a professional, establishing a stunning, cohesive design with fewer grout lines. This marble-look tile is ideal for residential use in kitchens, bathrooms, living areas, hallways, backsplashes, accent walls, and entryways. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft white tones enhanced by warm gold and cool gray marble-inspired detail
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Brings soothing, relaxing mood with expansive format that creates calm, cohesive interior environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.