
Kaya Carrara Bianco 24in. X 24in. Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0855
Zoro # G316035830
product price:Â $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Finish
Matte
Shape
Square
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0855
Zoro #
G316035830
UPC #
-
Country of Origin
Spain
Dimensions
Length
24 in
Width
24 in
Thickness
0.39 in
Details
Finish
Matte
Shape
Square
Material
Porcelain
Color
White-Cool
Description
Reminiscent of luxurious Italian marble, Carrara Bianco Porcelain Tiles from MSIs Kaya Collection features dramatic gray veins set against a cool white background. These porcelain tiles add sophistication and a timeless appeal to most in any space in your home, including kitchens, bathrooms, living rooms, and hallways. When professionally installed, the grains and veins run together to create a stunning design pattern. Choose between a matte or polished finish to create the look that best suits your style.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.