
Kaya Carrara Bianco Sample Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0854-SAM
Zoro # G816035729
product price:Â $8.59
/ea
Sold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Material
Porcelain
Color
White-Cool
Thickness
0.39 in
Width
4 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0854-SAM
Zoro #
G816035729
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.39 in
Width
4 in
Length
4 in
Details
Material
Porcelain
Color
White-Cool
Finish
Polished
Shape
Square
Description
Reminiscent of luxurious Italian marble, Carrara Bianco Porcelain Tiles from MSIs Kaya Collection features dramatic gray veins set against a cool white background. These porcelain tiles add sophistication and a timeless appeal to most in any space in your home, including kitchens, bathrooms, living rooms, and hallways. When professionally installed, the grains and veins run together to create a stunning design pattern. Choose between a matte or polished finish to create the look that best suits your style.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a high sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.