Legions Quartz White 12 In. X 12 In. Matte Porcelain Tile, 6PK

  • Mfr # ZOR-PT-0469

  • Zoro # G904414559


original price:  $146.99 , new price: $102.99 , 29 percent off
new price:  $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0469
Zoro #
G904414559
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Height
3.75

Details

Material
Porcelain
Color
QUARTZ WHITE
Tile Use
Wall
Finish
Matte
Weight
27.12
Coverage Area
6 Sq. ft

Description

Create a serene and stylish space with Quartz White tiles. these 12 in. x 12 in. tiles feature a fusion of white in an understated tonal pattern. perfect for flooring, backsplashes, countertops, and wall applications. made from porcelain and available with a low sheen and matte finish, the quartz white tile is perfect for commercial and residential properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.