Lucenta Ivoire 24 in. x 48 in. Matte Porcelain Marble Look Floor and Wall Tile, 2PK

  • Mfr # AKNPTLUCIVOI24X48M-CA

  • Zoro # G115839707


original price:  $123.99 , new price: $74.39 , 40 percent off
new price:  $74.39
/pk 2, $37.20/ea

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTLUCIVOI24X48M-CA
Zoro #
G115839707
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Ivoire
Shape
Rectangle
Finish
Matte
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Lucenta

Description

Welcome a fresh perspective of style and durability through the Lucenta porcelain tile in Ivoire, featuring a warm beige tone designed to bring natural warmth and timeless sophistication to both indoor and outdoor spaces. Crafted with a matte finish and rectified edges, this versatile tile blends effortless beauty with lasting strength, making it ideal for countertops, backsplashes, floors, and accent walls. Perfectly suited for residential and commercial applications, it pairs beautifully with coordinating pavers to expand your design possibilities while elevating your environment with understated elegance.


  • Size: 24 in. W x 48 in. L x 0.39 in. thick
  • Material: Porcelain tile offers strength, moisture resistance, and reliable performance
  • Finish: Matte - non-reflective surface with a flat finish and moderate variation in tone
  • Application: Suitable for floors, walls, showers, backsplashes, fireplaces, and outdoor areas
  • Water Performance: Waterproof; appropriate for areas exposed to moisture such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI IV, rated for heavy foot traffic
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products