Legions Taja Ivory 24in X 48in Matte Porcelain Paver Tile

  • Mfr # ZOR-LSC-0233

  • Zoro # G915839747


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
0.79 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0233
Zoro #
G915839747
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.79 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte
Application
Floor, Terraces, Walkways, Patios, Driveways,

Description

Taja Ivory porcelain pavers showcase a warm beige tone and a refined matte finish, delivering understated elegance and exceptional durability to outdoor walls and floors. Perfect for patios, walkways, and poolside areas, these pavers seamlessly coordinate with matching tiles for a cohesive design. Offering versatility for various outdoor applications, they are ideal for both residential and commercial projects. With a blend of style, strength, and functionality, Taja Ivory porcelain pavers elevate any outdoor space. 8 Square Feet Per Pack


  • Grade 1, first-quality porcelain tile for floor use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.