Linen Loggia 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0210

  • Zoro # G311328609


product price:  $98.49
/pk 10, $9.85/ea
Free Shipping & Returns

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Linen Loggia
Material
LVT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-LVR-0210
Zoro #
G311328609
UPC #
-
Country of Origin
India

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Linen Loggia
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Linen Loggia

Description

Embellish interiors with the raw, natural appeal of Linen Loggia Luxury Vinyl Planks offer an enduring combination of beauty, simplicity and functionality. These planks will enhance the appeal of any room with its warm sandy hues and authentic grains and knots for a soft lime-washed design aesthetic. Boasting a 5MM thickness, consisting of a 4MM core and a 1MM attached pad, these planks assure an ideal combination of durability and underfoot comfort. Its 20MIL protective layer assures exceptional durability, forming a robust shield against the challenges of daily wear and tear. Discover the flexibility of this vinyl plank flooring, equipped with 100% waterproof features, a user-friendly install locking system, and groundbreaking "no acclimation" technology, enabling you to buy and install on the same day. Ideal for both commercial spaces and homes, Linen Loggia is a perfect choice for inviting living areas, including kitchens, bathrooms, and beyond. Additionally, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products