Zoro Homepage

Live Edge 21 In X 7 In Acacia Cutting Board

  • Mfr # ZOR-CTB-0003

  • Zoro # G206890112


product price: $20.45
/ea

Key Features

Length
22.6
Width
8
Material
WOOD
Color
BROWN
Thickness
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-CTB-0003
Zoro #
G206890112
UPC #
-
Country of Origin
India

Dimensions

Length
22.6
Width
8
Thickness
0.6

Details

Material
WOOD
Color
BROWN

Description

The Acacia LE Cutting Board is rustic stylish and brings the beauty of natural wood into a kitchen dining or entertaining area Made from natural acacia wood the cutting board is durable and sustainable and features unique grain patterns in differentiating shades for an eyecatching appearance Classic and beautiful this cutting board is perfect for chopping as a cheese or appetizer board or as a serving platter for an impressive touch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.