Westvale Buff 24 in. x 24 in. x 2 cm. Matte Porcelain Stone Look Paver, 2PK

  • Mfr # AKLNPWESBUFF24X24M-CA

  • Zoro # G404411676


original price:  $89.75 , new price: $80.79 , 9 percent off
new price:  $80.79
/pk 2, $40.40/ea

Key Features

Color
Buff
Coverage Area
8 Sq. ft
Collection
Westvale
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPWESBUFF24X24M-CA
Zoro #
G404411676
UPC #
-
Country of Origin
Italy

Details

Color
Buff
Coverage Area
8 Sq. ft
Collection
Westvale

Description

Westvale Buff Porcelain Paver brings versatile elegance to outdoor spaces with 24" × 24" matte porcelain stone-look pavers that feature sun-washed buff tones with subtle shading for a warm outdoor aesthetic. The versatile square format supports both classic and transitional exterior layouts, perfect for patios, walkways, pool decks, and outdoor living areas. These pavers offer a clean, welcoming look that complements a wide range of design styles. The rectified edges allow for tight grout lines and a sleek, seamless finish. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. The enhanced slip-resistant surface is designed for safety in both wet and dry outdoor conditions. A PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. Maintenance is simple-just rinse with water or use mild household cleaners for stubborn stains. Coordinating copings are available to create a smooth, finished edge around steps and borders. The versatile square format and warm tones make these pavers ideal for both residential and commercial applications. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 24 in. W x 24 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Sun-washed buff tones with subtle shading for a warm outdoor aesthetic
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 4 rated for heavy residential and moderate commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • Versatile square format supports both classic and transitional exterior layouts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products