
Livingstyle Cream 13" x 24" Matte Porcelain Pool Coping, PK2
Mfr # ZOR-LSC-0212
Zoro # G013362918
original price: $210.99
19% off
new price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
13 in
Thickness
0.79 in
Size
13 x 24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0212
Zoro #
G013362918
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
13 in
Thickness
0.79 in
Size
13 x 24
Details
Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls
Description
Relaxing by the pool has never looked so good! This stunning Italian porcelain pool coping is the perfect shade of beige, accented with specks of darker beige to add just the right amount of visual interest. Its an ideal addition to your poolside entertainment space, offering both style and functionality. The matte finish ensures a non-slip surface, enhancing safety around your pool. This pool coping combines elegance with practicality, making it a standout choice for any outdoor oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.