Loft Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0454

  • Zoro # G804414369


product price:  $47.15
/pk 8, $5.89/ea

Key Features

Length
13.38
Width
3.5
Thickness
3.5
Size
3.5x13.38
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0454
Zoro #
G804414369
UPC #
-
Country of Origin
Turkey

Dimensions

Length
13.38
Width
3.5
Thickness
3.5
Size
3.5x13.38
Height
3.5

Details

Material
Porcelain
Color
GRIS
Tile Use
Floor&Wall
Finish
Matte
Weight
71.2
Coverage Area
16 Sq. ft

Description

Gris porcelain tiles from the Loft collection are suitable for a wide variety of projects including accent walls, backsplashes, countertops, floors, and shower surrounds. these contemporary gray tiles offer texture and dimension with their beautiful cross-weave fabric design. available in one of today's most popular sizes, 12x24, coordinating tiles are also available for design flexibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.