Lorena Grigio Interlocking 12 In. X 12 In. X 4Mm Glass Stone Mesh-Mounted Mosaic Tile, 20PK

  • Mfr # ZOR-MD-0205

  • Zoro # G904414979


original price:  $168.99 , new price: $109.99 , 34 percent off
new price:  $109.99
/pk 20, $5.50/ea
Free Shipping & Returns

Key Features

Length
14.75
Width
12.375
Thickness
5.375
Size
12.375x14.75
Color
Lorena Grigio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0205
Zoro #
G904414979
UPC #
-
Country of Origin
China

Dimensions

Length
14.75
Width
12.375
Thickness
5.375
Size
12.375x14.75

Details

Color
Lorena Grigio
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
36
Coverage Area
19.6 Sq. ft

Description

Refresh the look of your home and add contemporary style with this MSI Lorena Grigio Interlocking 4 mm glass stone blend mosaic tile. it features gray, white and black tones for a mosaic look that is perfect for showers, backsplashes or accent walls. this glass tile can be installed inside or outside residential or commercial spaces and the tiles are randomly arranged on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.