Luxor Royal Link Gold 11.61 In X 12.20 In. Glass Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0420

  • Zoro # G704415497


product price:  $279.99
/pk 10, $28.00/ea
Free Shipping & Returns

Key Features

Length
12.2
Width
11.61
Thickness
3.1
Size
11.61x12.2
Color
Luxor Royal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0420
Zoro #
G704415497
UPC #
-
Country of Origin
China

Dimensions

Length
12.2
Width
11.61
Thickness
3.1
Size
11.61x12.2

Details

Color
Luxor Royal
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
9.8 Sq. ft

Description

Luxor Royal Link Gold pattern tile features a warm white background with an eye-catching interlocking pattern accented by gold for a sleek, luxurious look. the stone and metal tile adds visual interest and dimension to a wide range of residential and commercial applications. from kitchen backsplashes to bathroom surrounds to accent walls and many places in between, luxor royal link gold pattern tile makes a statement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.