MAG274QRF QD E2 27" Class WQHD Gaming LCD Monitor - 16:9 - Black

  • Mfr # MAG274QRFQDE2

  • Zoro # G915674430


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2,560 x 1,440
Width
24.2 in
Screen Refresh Rate
180 Hz
Depth
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAG274QRFQDE2
Zoro #
G915674430
UPC #
824142333549
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Width
24.2 in
Depth
2.7"
Height
14.3"
Depth with Stand
7.74"
Height with Stand
15.83"
Width with Stand
24.15"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
2,560 x 1,440
Screen Refresh Rate
180 Hz
Number of Screens
1
HDMI
Yes
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
VESA Mount Standard
75 x 75
Aspect Ratio
16:9
Panel Technology
Rapid IPS
Features
Cable Lock Slot, Frameless Bezel, sRGB, Wide Color Gamut (sRGB), Ergonomic Design, VESA DisplayHDR 400, Anti-glare, Blue Light Reduction, Game Mode
Active Display Area
23.49 in H x 13.21 in V
Includes
(1) DisplayPort 1.4a 1.5M cable, (1) C5 1.5M power cord
Pixel Pitch
0.23310 mm x 0.23310 mm
Brightness
400 Nit
Native Contrast Ratio
1,000:1
Number of USB Ports
4
Screen Mode
WQHD
Response Time Details
1 ms GTG
Color
Black
Number of USB Type-C Ports
1
Built-in Devices
USB Hub, KVM Switch
Number of DisplayPorts
1
Color Supported
1.07 Billion Colors
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
Horizontal Frequency
64.56 kHz to 266.40 kHz
HDMI Version
2
Tearing Prevention Technology
Adaptive Sync
USB Type-C
Yes
Number of HDMI Ports
2
Item
Gaming LCD Monitor
Dynamic Contrast Ratio
100,000,000:1
DisplayPort
Yes
Stand Adjustments
Height, Tilt, Pivot, Swivel
Vertical Frequency
48 Hz to 180 Hz
Adjustable Stand
Yes
Response Time
1 ms
Package Contents
MAG 274QRF QD E2 Widescreen Gaming LCD Monitor, 1 x DisplayPort 1.4a 1.5M cable, 1 x C5 1.5M power cord
Active Display Area (H x V)
23.49" x 13.21"
Color Gamut
94% Adobe RGB, 150% sRGB, 98% DCI-P3
USB
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.