Zoro Homepage

Marino Jade Mist Sample Glossy Porcelain Wall Tile

  • Mfr # ZOR-PT-0812-SAM

  • Zoro # G915482608


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
4 in
Width
4 in
Thickness
0.35 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0812-SAM
Zoro #
G915482608
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.35 in
Height
0.35 in

Details

Material
Porcelain
Color
Jade Mist
Shape
Rectangle
Finish
Glossy

Description

Enhance your space with Jade Mist, a striking porcelain tile. Its captivating green hue and glossy finish infuse sophistication into any setting. Each tile comes pre-scored to perfectly mimic the classic slat look, with grooves that should be fully grouted for a seamless finish. Explore your creativity by experimenting with grout colors, whether aiming for a seamless blend or a bold contrast. The versatility of this porcelain enables installation both indoors and outdoors, on walls and even around pools, providing limitless opportunities to explore installation patterns and craft a one-of-a-kind aesthetic.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a high sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.