Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mayra White Pattern Tumbled Limestone Paver Kit

  • Mfr # ZOR-LSC-0097

  • Zoro # G704947202


product price: $1,917.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Width
24.41
Thickness
29.53
Size
24.41x48.03
Material
Limestone
Color
Mayra White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0097
Zoro #
G704947202
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48.03
Width
24.41
Thickness
29.53
Size
24.41x48.03
Height
29.53

Details

Material
Limestone
Color
Mayra White
Finish
Tumbled
Weight
2529
Application
Floor & Wall
Coverage Area
160 Sq. ft

Description

Beautiful natural limestone from Turkey was used to craft our gorgeous Mayra White Pavers Suitable for a wide range of design projects including patios, walkways, and other features, these pavers are offered a wide range of sizes from 6x6 to 16x24 as well as two different pattern kitsin. All have a tumbled finishing that adds a ht of texture to this stone's nate natural elegance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.