Metropolis Cloud 3 In. X 24 In. Porcelain Bullnose Wall Tile, 10PK

  • Mfr # ZOR-PT-TR-0134

  • Zoro # G604414163


original price:  $120.99 , new price: $108.99 , 9 percent off
new price:  $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
3.1
Size
3x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0134
Zoro #
G604414163
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
3
Thickness
3.1
Size
3x24
Height
3.1

Details

Material
Porcelain
Color
CLOUD
Tile Use
Wall
Finish
Matte
Weight
17.4
Coverage Area
10 Sq. ft

Description

Cloud porcelain tile from the Metropolis collection, has the look of stained concrete, and the easy care of porcelain. the soft grays in these large format tiles are reminiscent of a cloudy day, making them ideal for contemporary, modern, and industrial-inspired spaces. use these sleek tiles to create countertops, floors, and accent walls throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.