Metropolis Gray 3 In. X 24 In. Porcelain Bullnose Wall Tile, 10PK

  • Mfr # ZOR-PT-TR-0135

  • Zoro # G404414424


product price:  $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Length
25.5
Width
4
Thickness
4.25
Size
4x25.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0135
Zoro #
G404414424
UPC #
-
Country of Origin
Italy

Dimensions

Length
25.5
Width
4
Thickness
4.25
Size
4x25.5
Height
4.25

Details

Material
Porcelain
Color
GRAY
Tile Use
Wall
Finish
Matte
Weight
17.4
Coverage Area
10 Sq. ft

Description

From the Metropolis collection, these Gray porcelain tiles feature mid-tone grays designed to look like stained concrete. large format 12x24 tiles and matching 3x12 bull nose tiles are available to create stunning projects in kitchens, baths, and common areas. suitable for floors, accent walls, shower and bathtub surrounds, and countertops throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.