
Midnight SAMPLE Glass Wall Tile
Mfr # ZOR-MD-T-0124-SAM
Zoro # G805837945
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
MIDNIGHT
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-T-0124-SAM
Zoro #
G805837945
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
MIDNIGHT
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
MSI Midnight subway tile features a stylish dark blue tone that's sure to make a stunning statement. the glass tiles stand out in any space, adding drama to a kitchen backsplash, bathroom, countertop, bathroom, shower surround, or accent wall in residential and commercial areas. with a smooth finish and high sheen, tiles can be installed horizontally, vertically, or diagonally for added depth and interest. create a space that will have everyone talking with these durable, easy to maintain, greenguard indoor air quality certified tiles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.