Modena 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK

  • Mfr # ZOR-PT-0701

  • Zoro # G708664334


original price:  $40.65 , new price: $20.29 , 50 percent off
new price:  $20.29
/pk 12, $1.69/ea

Key Features

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0701
Zoro #
G708664334
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
2.9 lbs
Application
Floor And Wall

Description

Modena Encaustic Tile from the Collection features a stunning white background with a captivating black diamond-like print. Each tile is carefully handcrafted and aligns seamlessly with others to create a larger, cohesive design. The exclusive matte finish of this encaustic tile makes it a perfect choice for backsplashes, floors, showers, countertops, and more. Additionally, it's incredibly easy to clean, durable, and requires no maintenance, making it an ideal choice for active homes with busy kitchens, entries, and other living areas. Elevate your space with the stunning Modena porcelain tile today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.