Modulo Alba 11in. X 13in. Matte Porcelain Floor And Wall Tile, 616PK

  • Mfr # NGEOCAL11X13

  • Zoro # G116375945


original price:  $3,001.99 , new price: $1,800.99 , 40 percent off
new price:  $1,800.99
/pk 616, $2.92/ea
Additional $620.00 delivery surcharge applies per item.
See details

Key Features

Size
11 in x 13 in
Finish
Matte
Length
13 in
Width
11.22 in
Thickness
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGEOCAL11X13
Zoro #
G116375945
UPC #
-
Country of Origin
Spain

Dimensions

Size
11 in x 13 in
Length
13 in
Width
11.22 in
Thickness
0.35 in

Details

Finish
Matte
Shape
Hexagon
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Color
Alba
Material
Porcelain

Description

Step into a world of stunning design with the Modulo Collection-a premium line of porcelain hexagon tiles where modern elegance meets bold sophistication. Featuring striking styles like Eclipse, the soft allure of Mist, and the classic beauty of Alba, each tile transforms ordinary surfaces into extraordinary focal points. Crafted to mimic the intricate detail of a waterjet mosaic, yet offering the durability and low maintenance of porcelain, these 11 x 13 hexagon tiles are ideal for bathroom walls, kitchen backsplashes, flooring, and accent features. Whether you're designing a luxurious entryway or a designer-inspired powder room, the Modulo Collection brings high-end appeal to residential and commercial interiors.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed Matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.