Zoro Homepage

Modulo Eclipse 11in. X 13in. Matte Porcelain Floor And Wall Tile, 14PK

  • Mfr # NGEOMID11X13

  • Zoro # G116375938


product price: $68.89
/pk 14, $4.92/ea

Key Features

Width
11.22 in
Thickness
0.35 in
Size
11 in x 13 in
Shape
Hexagon
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGEOMID11X13
Zoro #
G116375938
UPC #
-
Country of Origin
Spain

Dimensions

Width
11.22 in
Thickness
0.35 in
Size
11 in x 13 in
Length
13 in

Details

Color
Eclipse
Shape
Hexagon
Finish
Matte
Material
Porcelain
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower

Description

Step into a world of stunning design with the Modulo Collection-a premium line of porcelain hexagon tiles where modern elegance meets bold sophistication. Featuring striking styles like Eclipse, the soft allure of Mist, and the classic beauty of Alba, each tile transforms ordinary surfaces into extraordinary focal points. Crafted to mimic the intricate detail of a waterjet mosaic, yet offering the durability and low maintenance of porcelain, these 11 x 13 hexagon tiles are ideal for bathroom walls, kitchen backsplashes, flooring, and accent features. Whether you're designing a luxurious entryway or a designer-inspired powder room, the Modulo Collection brings high-end appeal to residential and commercial interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.