Calico Round 11 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-CAL13X11RDM-CA

  • Zoro # G915482592


product price:  $109.99
/pk 15, $7.33/ea
Free Shipping & Returns

Key Features

Length
12.76 in
Width
11.2 in
Thickness
0.23 in
Material
Porcelain
Color
Calico
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-CAL13X11RDM-CA
Zoro #
G915482592
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.76 in
Width
11.2 in
Thickness
0.23 in
Height
0.23 in

Details

Material
Porcelain
Color
Calico
Shape
Round
Finish
Matte

Description

Elevate your space with the sculptural beauty of the Calico Round 11" x 13" Matte Porcelain Mosaic Tile in the soft Beige tonal color. This elegant penny round design features warm beige tones and gentle marble veining, creating a soothing yet sophisticated pattern that suits a variety of interiors. Crafted from durable porcelain with a matte finish, it offers both visual texture and modern charm. Ideal for backsplashes, accent walls, shower surrounds, and residential flooring in kitchens, bathrooms, and laundry rooms, this mesh backed mosaic ensures easy installation and a seamless, professional look. Suitable for both residential and commercial settings, this versatile tile brings timeless appeal and graceful style to any design.


  • Size: 11.2 in. W x 12.76 in. L x 0.23 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: II - Light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products