Zoro Homepage

Noir Ash Mini Pebble Sample Tumbled Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0629-SAM

  • Zoro # G515482527


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Width
4 in
Thickness
0.27 in
Material
Marble
Shape
Square
Color
Noir Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0629-SAM
Zoro #
G515482527
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
4 in
Width
4 in
Thickness
0.27 in
Height
0.27 in

Details

Material
Marble
Shape
Square
Color
Noir Ash
Finish
Tumbled

Description

Noir Ash Mini Pebble marble, featuring a rich black tone, offers a tumbled finish that brings rugged elegance to any space. The mosaic's mesh-back design ensures easy installation, making it ideal for accent walls, backsplashes, and residential floors in both indoor and outdoor areas, including kitchens, shower areas, and more. Perfect for residential and commercial applications, this versatile tile seamlessly combines natural beauty with practical functionality.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, tumbled finish with a low sheen and low variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.