Sliced Pebble Earth 12 In. X 12 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0144

  • Zoro # G204414808


product price:  $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
5
Thickness
14.5
Size
5x13.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0144
Zoro #
G204414808
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
13.5
Width
5
Thickness
14.5
Size
5x13.5
Height
14.5

Details

Material
Marble
Color
Sliced Earth
Tile Use
Floor & Wall
Finish
Tumbled
Weight
45
Coverage Area
9.7 Sq. ft

Description

MSI’s Sliced Pebble Earth mosaic is a harmonious blend of cream, beige and brown hues, offered in an enchanting mix of pebble sizes. as comforting and reassuring as earth itself, it's easy to create tranquil ambiance with these warm neutrals. durable and wateresistant, sliced pebble earth is suitable for high traffic areas. use it on walls, floors and countertops - in both homes and commercial properties. in the bath, these natural marble pebbles add texture and warmth underfoot for a zen-like vibe and they're an especially attractive vanity accent tile. note: please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.