Onyx Sand 18 X 3 Porcelain Bullnose Tile Trim In Beige, 30PK

  • Mfr # ZOR-PT-TR-0141

  • Zoro # G704414285


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0141
Zoro #
G704414285
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
SAND
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

These gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes, the creams, whites and grays are subtle and are a perfect accent for bathroom, kitchen and entryway projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.