Oxide Blanc 12" X 12" Matte Porcelain Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0197

  • Zoro # G604414668


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0197
Zoro #
G604414668
UPC #
-
Country of Origin
Spain

Dimensions

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Height
3.75

Details

Material
Porcelain
Color
BLANC
Tile Use
Floor&Wall
Finish
Matte
Weight
28
Coverage Area
8 Sq. ft

Description

This MSI’s Oxide Blanc matte porcelain mesh-mounted mosaic tile comes in 1 sq. ft. sections for ease of installation and offers a lovely marble look with stunning gray color and graceful style in durable porcelain. this tile features 2 in. square chips on a 12 in. x 12 in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.